Shop RULAND
See all product information
Create Account
Single U-Joint, 30 mm x 1/2" Bores, 1.995" (50.7 mm) OD, Stainless
- Mfr # US32-30MM-1/2"-SS
- Zoro # G900674070
product price:
$
959.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
1.995 in (50.7 mm)
Bore
30 mm x 0.5000 in
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US32-30MM-1/2"-SS
- Zoro #
- G900674070
- UPC #
- 63452933408
- Country of Origin
- United States
- Type
- Single, Friction Bearing
- Bore
- 30 mm x 0.5000 in
- Lubrication
- LUBRIPLATE No. 1200-2
- SAE or Metric
- Inch/Metric
- Material
- 303 Stainless Steel
- Weight
- 3.404 lbs
- Max Operating Angle
- 45°
- B2 Shaft Penetration
- 1.700 in (43.2 mm)
- Style
- Round Bore
- Rated Torque
- 3120 in-lb (352.5 Nm)
- Matching Boot
- UBOOT32/51-NI-KIT
- Max. Torque
- 15600 in-lb (1762.6 Nm)
- Bore Tolerance
- +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
- B1 Shaft Penetration
- 1.700 in (43.2 mm)
Dimensions
- Outside Dia.
- 1.995 in (50.7 mm)
- Length
- 5.500 in (139.7 mm)
- Hub Depth
- 1.700 in (43.2 mm)
- Yoke Length (LY)
- 2.750 in (69.9 mm)
Description
This Ruland single friction bearing universal joint has 30mm x 0.5000" bores, a 1.995" (50.7mm) outer diameter, and a 5.500" (139.7mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.