Single U-Joint, 30 mm x 28 mm Bores, 50.7 mm OD, Stainless

  • Mfr # US32-30MM-28MM-SS

  • Zoro # G300674991


product price:  $959.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
50.7 mm
Bore
30 mm x 28 mm
SAE or Metric
Metric
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US32-30MM-28MM-SS
Zoro #
G300674991
UPC #
63452933480
Country of Origin
United States

Dimensions

Outside Dia.
50.7 mm
Length
139.7 mm
Hub Depth
43.2 mm
Yoke Length (LY)
69.9 mm

Details

Type
Single, Friction Bearing
Bore
30 mm x 28 mm
SAE or Metric
Metric
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
3.404 lbs
B2 Shaft Penetration
43.2 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Max Operating Angle
45°
Matching Boot
UBOOT32/51-NI-KIT
Style
Round Bore
B1 Shaft Penetration
43.2 mm
Rated Torque
352.5 Nm
Max. Torque
1762.6 Nm

Description

This Ruland single friction bearing universal joint has 30mm x 28mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.