
Single U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel
Mfr # US32-30MM-30MM-F
Zoro # G500675224
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
50.7 mm
Bore
30 mm x 30 mm
SAE or Metric
Metric
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US32-30MM-30MM-F
Zoro #
G500675224
UPC #
63452933495
Country of Origin
United States
Dimensions
Outside Dia.
50.7 mm
Length
139.7 mm
Yoke Length (LY)
69.9 mm
Hub Depth
43.2 mm
Details
Type
Single, Friction Bearing
Bore
30 mm x 30 mm
SAE or Metric
Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
3.289 lbs
Max Operating Angle
45°
Bore Tolerance
+0.025 mm / -0.000 mm
B2 Shaft Penetration
43.2 mm
Rated Torque
485.8 Nm
Matching Boot
UBOOT32/51-NI-KIT
Max. Torque
2429.2 Nm
Style
Round Bore
B1 Shaft Penetration
43.2 mm
Description
This Ruland single friction bearing universal joint has 30mm x 30mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.