
Single U-Joint, 3/16" x 4 mm Bores, 0.370" (9.4 mm) OD, Stainless
Mfr # US6-3/16"-4MM-SS
Zoro # G200675739
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
0.370 in (9.4 mm)
Bore
0.1875 in x 4 mm
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US6-3/16"-4MM-SS
Zoro #
G200675739
UPC #
63452933674
Country of Origin
United States
Dimensions
Outside Dia.
0.370 in (9.4 mm)
Length
1.750 in (44.5 mm)
Yoke Length (LY)
0.875 in (22.2 mm)
Hub Depth
0.670 in (17.0 mm)
Details
Type
Single, Friction Bearing
Bore
0.1875 in x 4 mm
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Weight
6.696 lbs
Style
Round Bore
Matching Boot
UBOOT6/10-NI-KIT
B2 Shaft Penetration
0.670 in (17.0 mm)
Max. Torque
75 in-lb (8.5 Nm)
B1 Shaft Penetration
0.670 in (17.0 mm)
Max Operating Angle
45°
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Rated Torque
15 in-lb (1.7 Nm)
Description
This Ruland single friction bearing universal joint has 0.1875" x 4mm bores, a 0.370" (9.4mm) outer diameter, and a 1.750" (44.5mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.