Single U-Joint, 3/16" x 4 mm Bores, 0.370" (9.4 mm) OD, Stainless

  • Mfr # USS6-3/16"-4MM-SS

  • Zoro # G500674548


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.370 in (9.4 mm)
Bore
0.1875 in x 4 mm
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USS6-3/16"-4MM-SS
Zoro #
G500674548
UPC #
63452933740
Country of Origin
United States

Dimensions

Outside Dia.
0.370 in (9.4 mm)
Length
1.750 in (44.5 mm)
Set Screw Size
#2-56
Hub Depth
0.670 in (17.0 mm)
Yoke Length (LY)
0.875 in (22.2 mm)

Details

Type
Single, Friciton Bearing
Bore
0.1875 in x 4 mm
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
#2-56
SAE or Metric
Inch/Metric
Weight
0.037 lbs
B1 Shaft Penetration
0.670 in (17.0 mm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Max Operating Angle
45°
Matching Boot
UBOOT6/10-NI-KIT
B2 Shaft Penetration
0.670 in (17.0 mm)
Style
Roud Bore, Set Screw
Max. Torque
75 in-lb (8.5 Nm)
Rated Torque
15 in-lb (1.7 Nm)

Description

This Ruland single friction bearing universal joint with set screws has 0.1875" x 4mm bores, a 0.370" (9.4mm) outer diameter, and a 1.750" (44.5mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.