
Single U-Joint, 3/4" x 12 mm Bores, 1.245" (31.6 mm) OD, Steel
Mfr # US20-3/4"-12MM-F
Zoro # G800673715
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
1.245 in (31.6 mm)
Bore
0.7500 in x 12 mm
SAE or Metric
Inch/Metric
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
US20-3/4"-12MM-F
Zoro #
G800673715
UPC #
63452933129
Country of Origin
United States
Dimensions
Outside Dia.
1.245 in (31.6 mm)
Length
3.750 in (95.3 mm)
Yoke Length (LY)
1.875 in (47.6 mm)
Hub Depth
1.250 in (31.8 mm)
Details
Type
Single, Friction Bearing
Bore
0.7500 in x 12 mm
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.873 lbs
Max Operating Angle
45°
Matching Boot
UBOOT20/32-NI-KIT
Max. Torque
5200 in-lb (587.5 Nm)
B2 Shaft Penetration
1.250 in (31.8 mm)
Rated Torque
1040 in-lb (117.5 Nm)
B1 Shaft Penetration
1.250 in (31.8 mm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Style
Round Bore
Description
This Ruland single friction bearing universal joint has 0.7500" x 12mm bores, a 1.245" (31.6mm) outer diameter, and a 3.750" (95.3mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.