
Single U-Joint, 3/4" x 17 mm Bores, 1.495" (38.0 mm) OD, Steel
Mfr # USSK24-3/4"-17MM-F
Zoro # G900676173
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
1.495 in (38.0 mm)
Bore
0.7500 in x 17 mm
Keyway
3/16 in x 5 mm
Setscrew
5/16-18
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
USSK24-3/4"-17MM-F
Zoro #
G900676173
UPC #
63452934107
Country of Origin
United States
Dimensions
Outside Dia.
1.495 in (38.0 mm)
Length
4.250 in (108.0 mm)
Set Screw Size
5/16/2018
Hub Depth
1.400 in (35.6 mm)
Yoke Length (LY)
2.125 in (54.0 mm)
Details
Type
Single, Friciton Bearing
Bore
0.7500 in x 17 mm
Keyway
3/16 in x 5 mm
Setscrew
5/16-18
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Weight
1.45 lbs
Rated Torque
2000 in-lb (226.0 Nm)
B1 Shaft Penetration
1.400 in (35.6 mm)
B2 Shaft Penetration
1.400 in (35.6 mm)
Style
Roud Bore, Set Screw, Keyway
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Max. Torque
10000 in-lb (1129.8 Nm)
Matching Boot
UBOOT24/38-NI-KIT
Max Operating Angle
45°
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.7500" x 17mm bores, a 1.495" (38.0mm) outer diameter, and a 4.250" (108.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.