Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel

  • Mfr # USC24-12-12-F

  • Zoro # G300674007


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Needle Bearing
Outside Dia.
1.495 in
Bore
0.7500 in x 0.7500 in
SAE or Metric
Inch
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USC24-12-12-F
Zoro #
G300674007
UPC #
63452929032
Country of Origin
United States

Dimensions

Outside Dia.
1.495 in
Length
4.250 in
Yoke Length (LY)
2.125 in
Hub Depth
1.380 in

Details

Type
Single, Needle Bearing
Bore
0.7500 in x 0.7500 in
SAE or Metric
Inch
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
Weight
1.323 lbs
Max Operating Angle
45°
Matching Boot
UBOOT24/38-NI-KIT
Style
Round Bore
B2 Shaft Penetration
1.380 in
Bore Tolerance
+0.0010 in / -0.0000 in,conflict_minerals
B1 Shaft Penetration
1.380 in

Description

This Ruland single needle bearing universal joint has 0.7500" x 0.7500" bores, a 1.495" outer diameter, and a 4.250" length. It is designed for continuously rotating applictions where improved accuracy, service life, and speed are required. The use of needle roller bearings reduces friction allowing for minimal backlash while maintaining high misalignment capabilities of up to 45°, which is a significant improvement over commodity style needle bearing universal joints. This needle bearing universal joint is capable of speeds up to 6,000 RPM with pre-lubricated boots for a long maintenance free life. It is made from high grade alloy steel for durability and high strength The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single needle bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.