
Single U-Joint, 3/4" x 5/8" Bores, 1.745" OD, Stainless
Mfr # US28-12-10-SS
Zoro # G500675613
product price: $655.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
1.745 in
Bore
0.7500 in x 0.6250 in
Material
303 Stainless Steel
SAE or Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US28-12-10-SS
Zoro #
G500675613
UPC #
63452933294
Country of Origin
United States
Dimensions
Outside Dia.
1.745 in
Length
5.000 in
Hub Depth
1.610 in
Yoke Length (LY)
2.500 in
Details
Type
Single, Friction Bearing
Bore
0.7500 in x 0.6250 in
Material
303 Stainless Steel
SAE or Metric
Inch
Lubrication
LUBRIPLATE No. 1200-2
Weight
1.516 lbs
Max Operating Angle
45°
Bore Tolerance
+0.0010 in / -0.0000 in
Max. Torque
10500 in-lb
Matching Boot
UBOOT28/44-NI-KIT
Style
Round Bore
Rated Torque
2100 in-lb
B2 Shaft Penetration
1.610 in
B1 Shaft Penetration
1.610 in
Description
This Ruland single friction bearing universal joint has 0.7500" x 0.6250" bores, a 1.745" outer diameter, and a 5.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.