Single U-Joint, 35 mm x 25 mm Bores, 63.4 mm OD, Steel

  • Mfr # USSK40-35MM-25MM-F

  • Zoro # G100675372


product price:  $1,860.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
63.4 mm
Bore
35 mm x 25 mm
Material
Alloy Steel
Setscrew
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USSK40-35MM-25MM-F
Zoro #
G100675372
UPC #
63452934467
Country of Origin
United States

Dimensions

Outside Dia.
63.4 mm
Length
177.8 mm
Set Screw Size
3/8/2016
Yoke Length (LY)
88.9 mm
Hub Depth
53.1 mm

Details

Type
Single, Friciton Bearing
Bore
35 mm x 25 mm
Material
Alloy Steel
Setscrew
3/8-16
SAE or Metric
Metric
Keyway
10 mm x 8 mm
Lubrication
LUBRIPLATE No. 1200-2
Weight
6.428 lbs
B1 Shaft Penetration
53.1 mm
Style
Roud Bore, Set Screw, Keyway
Matching Boot
UBOOT40/64-NI-KIT
Bore Tolerance
+0.025 mm / -0.000 mm
Rated Torque
723.1 Nm
B2 Shaft Penetration
53.1 mm
Max. Torque
3615.5 Nm
Max Operating Angle
45°

Description

This Ruland single friction bearing universal joint with set screws and keyways has 35mm x 25mm bores, a 63.4mm outer diameter, and a 177.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.