Single U-Joint, 35 mm x 28 mm Bores, 63.4 mm OD, Stainless

  • Mfr # USSK40-35MM-28MM-SS

  • Zoro # G800675412


product price:  $2,224.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
63.4 mm
Bore
35 mm x 28 mm
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK40-35MM-28MM-SS
Zoro #
G800675412
UPC #
63452934488
Country of Origin
United States

Dimensions

Outside Dia.
63.4 mm
Length
177.8 mm
Hub Depth
53.1 mm
Set Screw Size
3/8/2016
Yoke Length (LY)
88.9 mm

Details

Type
Single, Friciton Bearing
Bore
35 mm x 28 mm
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Keyway
10 mm x 8 mm
Setscrew
3/8-16
Weight
6.608 lbs
Style
Roud Bore, Set Screw, Keyway
B1 Shaft Penetration
53.1 mm
Rated Torque
525.4 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Max. Torque
2626.9 Nm
Max Operating Angle
45°
B2 Shaft Penetration
53.1 mm
Matching Boot
UBOOT40/64-NI-KIT

Description

This Ruland single friction bearing universal joint with set screws and keyways has 35mm x 28mm bores, a 63.4mm outer diameter, and a 177.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.