
Single U-Joint, 35 mm x 30 mm Bores, 63.4 mm OD, Stainless
Mfr # US40-35MM-30MM-SS
Zoro # G900675480
product price: $2,001.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
63.4 mm
Bore
35 mm x 30 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US40-35MM-30MM-SS
Zoro #
G900675480
UPC #
63452933654
Country of Origin
United States
Dimensions
Outside Dia.
63.4 mm
Length
177.8 mm
Yoke Length (LY)
88.9 mm
Hub Depth
53.1 mm
Details
Type
Single, Friction Bearing
Bore
35 mm x 30 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Material
303 Stainless Steel
Weight
6.696 lbs
Max Operating Angle
45°
Max. Torque
2626.9 Nm
Rated Torque
525.4 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
B1 Shaft Penetration
53.1 mm
Style
Round Bore
B2 Shaft Penetration
53.1 mm
Matching Boot
UBOOT40/64-NI-KIT
Description
This Ruland single friction bearing universal joint has 35mm x 30mm bores, a 63.4mm outer diameter, and a 177.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.