Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single U-Joint, 5 mm x 5 mm Bores, 12.6 mm OD, Stainless

  • Mfr # US8-5MM-5MM-SS

  • Zoro # G900673387


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
12.6 mm
Bore
5 mm x 5 mm
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US8-5MM-5MM-SS
Zoro #
G900673387
UPC #
63452933692
Country of Origin
United States

Dimensions

Outside Dia.
12.6 mm
Length
50.8 mm
Yoke Length (LY)
25.4 mm
Hub Depth
18.8 mm

Details

Type
Single, Friction Bearing
Bore
5 mm x 5 mm
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Weight
13.242 lbs
Max Operating Angle
45°
Max. Torque
27.1 Nm
Matching Boot
UBOOT8/13-NI-KIT
Bore Tolerance
+0.025 mm / -0.000 mm
Style
Round Bore
B1 Shaft Penetration
18.8 mm
Rated Torque
5.4 Nm
B2 Shaft Penetration
18.8 mm

Description

This Ruland single friction bearing universal joint has 5mm x 5mm bores, a 12.6mm outer diameter, and a 50.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.