
Single U-Joint, 5 mm x 5 mm Bores, 12.6 mm OD, Steel
Mfr # USS8-5MM-5MM-F
Zoro # G100675655
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
12.6 mm
Bore
5 mm x 5 mm
SAE or Metric
Metric
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USS8-5MM-5MM-F
Zoro #
G100675655
UPC #
63452933757
Country of Origin
United States
Dimensions
Outside Dia.
12.6 mm
Length
50.8 mm
Set Screw Size
#4-40
Hub Depth
18.8 mm
Yoke Length (LY)
25.4 mm
Details
Type
Single, Friciton Bearing
Bore
5 mm x 5 mm
SAE or Metric
Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
#4-40
Weight
0.073 lbs
B1 Shaft Penetration
18.8 mm
B2 Shaft Penetration
18.8 mm
Style
Roud Bore, Set Screw
Matching Boot
UBOOT8/13-NI-KIT
Bore Tolerance
+0.025 mm / -0.000 mm
Max. Torque
39.5 Nm
Max Operating Angle
45°
Rated Torque
7.9 Nm
Description
This Ruland single friction bearing universal joint with set screws has 5mm x 5mm bores, a 12.6mm outer diameter, and a 50.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.