
Single U-Joint, 5 mm x 5 mm Bores, 9.4 mm OD, Stainless
Mfr # USS6-5MM-5MM-SS
Zoro # G800675641
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
9.4 mm
Bore
5 mm x 5 mm
Setscrew
#2-56
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USS6-5MM-5MM-SS
Zoro #
G800675641
UPC #
63452933746
Country of Origin
United States
Dimensions
Outside Dia.
9.4 mm
Length
44.5 mm
Hub Depth
17.0 mm
Set Screw Size
#2-56
Yoke Length (LY)
22.2 mm
Details
Type
Single, Friciton Bearing
Bore
5 mm x 5 mm
Setscrew
#2-56
SAE or Metric
Metric
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.037 lbs
Rated Torque
1.7 Nm
Max Operating Angle
45°
B2 Shaft Penetration
17.0 mm
Max. Torque
8.5 Nm
B1 Shaft Penetration
17.0 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Matching Boot
UBOOT6/10-NI-KIT
Style
Roud Bore, Set Screw
Description
This Ruland single friction bearing universal joint with set screws has 5mm x 5mm bores, a 9.4mm outer diameter, and a 44.5mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.