Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single U-Joint, 5/16" x 1/4" Bores, 0.620" OD, Stainless

  • Mfr # USS10-5-4-SS

  • Zoro # G200674336


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.620 in
Bore
0.3125 in x 0.2500 in
SAE or Metric
Inch
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USS10-5-4-SS
Zoro #
G200674336
UPC #
63452933702
Country of Origin
United States

Dimensions

Outside Dia.
0.620 in
Length
2.250 in
Hub Depth
0.820 in
Set Screw Size
#10-32
Yoke Length (LY)
1.125 in

Details

Type
Single, Friciton Bearing
Bore
0.3125 in x 0.2500 in
SAE or Metric
Inch
Material
303 Stainless Steel
Setscrew
#10-32
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.133 lbs
B1 Shaft Penetration
0.820 in
Bore Tolerance
+0.0010 in / -0.0000 in
B2 Shaft Penetration
0.820 in
Max. Torque
475 in-lb
Matching Boot
UBOOT10/15-NI-KIT
Max Operating Angle
45°
Rated Torque
95 in-lb
Style
Roud Bore, Set Screw

Description

This Ruland single friction bearing universal joint with set screws has 0.3125" x 0.2500" bores, a 0.620" outer diameter, and a 2.250" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.