Single U-Joint, 5/16" x 7 mm Bores, 0.620" (15.7 mm) OD, Steel

  • Mfr # US10-5/16"-7MM-F

  • Zoro # G500675965


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
0.620 in (15.7 mm)
Bore
0.3125 in x 7 mm
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US10-5/16"-7MM-F
Zoro #
G500675965
UPC #
63452932899
Country of Origin
United States

Dimensions

Outside Dia.
0.620 in (15.7 mm)
Length
2.250 in (57.2 mm)
Hub Depth
0.820 in (20.8 mm)
Yoke Length (LY)
1.125 in (28.6 mm)

Details

Type
Single, Friction Bearing
Bore
0.3125 in x 7 mm
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
Weight
0.149644 lbs
B2 Shaft Penetration
0.820 in (20.8 mm)
Style
Round Bore
Matching Boot
UBOOT10/15-NI-KIT
Max. Torque
675 in-lb (76.3 Nm)
B1 Shaft Penetration
0.820 in (20.8 mm)
Rated Torque
135 in-lb (15.3 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Max Operating Angle
45°

Description

This Ruland single friction bearing universal joint has 0.3125" x 7mm bores, a 0.620" (15.7mm) outer diameter, and a 2.250" (57.2mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.