Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single U-Joint, 5/8" x 1/2" Bores, 1.745" OD, Stainless

  • Mfr # US28-10-8-SS

  • Zoro # G700675598


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
1.745 in
Bore
0.6250 in x 0.5000 in
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US28-10-8-SS
Zoro #
G700675598
UPC #
63452933292
Country of Origin
United States

Dimensions

Outside Dia.
1.745 in
Length
5.000 in
Yoke Length (LY)
2.500 in
Hub Depth
1.610 in

Details

Type
Single, Friction Bearing
Bore
0.6250 in x 0.5000 in
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch
Weight
1.516 lbs
Max Operating Angle
45°
Max. Torque
10500 in-lb
B1 Shaft Penetration
1.610 in
B2 Shaft Penetration
1.610 in
Matching Boot
UBOOT28/44-NI-KIT
Rated Torque
2100 in-lb
Bore Tolerance
+0.0010 in / -0.0000 in
Style
Round Bore

Description

This Ruland single friction bearing universal joint has 0.6250" x 0.5000" bores, a 1.745" outer diameter, and a 5.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.