
Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel
Mfr # USKC20-10-10-F
Zoro # G200673858
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Needle Bearing
Outside Dia.
1.245 in
Bore
0.6250 in x 0.6250 in
Keyway
3/16 in x 3/16 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USKC20-10-10-F
Zoro #
G200673858
UPC #
63452930524
Country of Origin
United States
Dimensions
Outside Dia.
1.245 in
Length
3.750 in
Yoke Length (LY)
1.875 in
Set Screw Size
5/16-18
Hub Depth
1.250 in
Details
Type
Single, Needle Bearing
Bore
0.6250 in x 0.6250 in
Keyway
3/16 in x 3/16 in
Material
Alloy Steel
SAE or Metric
Inch
Setscrew
5/16-18
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.812 lbs
Bore Tolerance
+0.0010 in / -0.0000 in
Style
Roud Bore, Set Screw, Keyway
B1 Shaft Penetration
1.250 in
Matching Boot
UBOOT20/32-NI-KIT
B2 Shaft Penetration
1.250 in
Max Operating Angle
45°
Description
This Ruland single needle bearing universal joint with set screws and keyways has 0.6250" x 0.6250" bores, a 1.245" outer diameter, and a 3.750" length. It is designed for continuously rotating applictions where improved accuracy, service life, and speed are required. The use of needle roller bearings reduces friction allowing for minimal backlash while maintaining high misalignment capabilities of up to 45°, which is a significant improvement over commodity style needle bearing universal joints. This needle bearing universal joint is capable of speeds up to 6,000 RPM with pre-lubricated boots for a long maintenance free life. It is made from high grade alloy steel for durability and high strength The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single needle bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.