
Single U-Joint, 6 mm x 5 mm Bores, 12.6 mm OD, Stainless
Mfr # USS8-6MM-5MM-SS
Zoro # G500676016
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
12.6 mm
Bore
6 mm x 5 mm
Material
303 Stainless Steel
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USS8-6MM-5MM-SS
Zoro #
G500676016
UPC #
63452933760
Country of Origin
United States
Dimensions
Outside Dia.
12.6 mm
Length
50.8 mm
Yoke Length (LY)
25.4 mm
Hub Depth
18.8 mm
Set Screw Size
#4-40
Details
Type
Single, Friciton Bearing
Bore
6 mm x 5 mm
Material
303 Stainless Steel
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
#4-40
Weight
0.076 lbs
B1 Shaft Penetration
18.8 mm
Max Operating Angle
45°
Rated Torque
5.4 Nm
B2 Shaft Penetration
18.8 mm
Style
Roud Bore, Set Screw
Max. Torque
27.1 Nm
Matching Boot
UBOOT8/13-NI-KIT
Bore Tolerance
+0.025 mm / -0.000 mm
Description
This Ruland single friction bearing universal joint with set screws has 6mm x 5mm bores, a 12.6mm outer diameter, and a 50.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.