
Single U-Joint, 6 mm x 6 mm Bores, 15.7 mm OD, Stainless
Mfr # US10-6MM-6MM-SS
Zoro # G400676390
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
15.7 mm
Bore
6 mm x 6 mm
Material
303 Stainless Steel
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US10-6MM-6MM-SS
Zoro #
G400676390
UPC #
63452932894
Country of Origin
United States
Dimensions
Outside Dia.
15.7 mm
Length
57.2 mm
Hub Depth
20.8 mm
Yoke Length (LY)
28.6 mm
Details
Type
Single, Friction Bearing
Bore
6 mm x 6 mm
Material
303 Stainless Steel
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.51 lbs
B2 Shaft Penetration
20.8 mm
B1 Shaft Penetration
20.8 mm
Rated Torque
10.7 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Max. Torque
53.7 Nm
Max Operating Angle
45°
Matching Boot
UBOOT10/15-NI-KIT
Style
Round Bore
Description
This Ruland single friction bearing universal joint has 6mm x 6mm bores, a 15.7mm outer diameter, and a 57.2mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.