
Single U-Joint, 7/16" x 11 mm Bores, 0.995" (25.3 mm) OD, Stainless
Mfr # USSK16-7/16"-11MM-SS
Zoro # G200674657
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
0.995 in (25.3 mm)
Bore
0.4375 in x 11 mm
Setscrew
1/4-20
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USSK16-7/16"-11MM-SS
Zoro #
G200674657
UPC #
63452933906
Country of Origin
United States
Dimensions
Outside Dia.
0.995 in (25.3 mm)
Length
3.380 in (85.9 mm)
Yoke Length (LY)
1.688 in (42.9 mm)
Set Screw Size
1/4/2020
Hub Depth
1.190 in (30.2 mm)
Details
Type
Single, Friciton Bearing
Bore
0.4375 in x 11 mm
Setscrew
1/4-20
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
Keyway
3/32 in x 4 mm
Weight
0.521 lbs
Max Operating Angle
45°
B1 Shaft Penetration
1.190 in (30.2 mm)
Rated Torque
315 in-lb (35.6 Nm)
B2 Shaft Penetration
1.190 in (30.2 mm)
Style
Roud Bore, Set Screw, Keyway
Max. Torque
1575 in-lb (178.0 Nm)
Matching Boot
UBOOT16/25-NI-KIT
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.4375" x 11mm bores, a 0.995" (25.3mm) outer diameter, and a 3.380" (85.9mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.