Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless

  • Mfr # USSK24-14-14-SS

  • Zoro # G400674020


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
1.495 in
Bore
0.8750 in x 0.8750 in
SAE or Metric
Inch
Keyway
3/16 in x 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK24-14-14-SS
Zoro #
G400674020
UPC #
63452937096
Country of Origin
United States

Dimensions

Outside Dia.
1.495 in
Length
4.250 in
Hub Depth
1.400 in
Yoke Length (LY)
2.125 in
Set Screw Size
5/16/2018

Details

Type
Single, Friciton Bearing
Bore
0.8750 in x 0.8750 in
SAE or Metric
Inch
Keyway
3/16 in x 3/16 in
Material
303 Stainless Steel
Setscrew
5/16-18
Lubrication
LUBRIPLATE No. 1200-2
Weight
1.503 lbs
Rated Torque
1450 in-lb
B2 Shaft Penetration
1.400 in
Bore Tolerance
+0.0010 in / -0.0000 in
Matching Boot
UBOOT24/38-NI-KIT
Max. Torque
7250 in-lb
Max Operating Angle
45°
Style
Roud Bore, Set Screw, Keyway
B1 Shaft Penetration
1.400 in

Description

This Ruland single friction bearing universal joint with set screws and keyways has 0.8750" x 0.8750" bores, a 1.495" outer diameter, and a 4.250" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.