
Single U-Joint, 9 mm x 6 mm Bores, 18.9 mm OD, Stainless
Mfr # US12-9MM-6MM-SS
Zoro # G500674753
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
18.9 mm
Bore
9 mm x 6 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US12-9MM-6MM-SS
Zoro #
G500674753
UPC #
63452932950
Country of Origin
United States
Dimensions
Outside Dia.
18.9 mm
Length
68.3 mm
Hub Depth
24.1 mm
Yoke Length (LY)
34.1 mm
Details
Type
Single, Friction Bearing
Bore
9 mm x 6 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Material
303 Stainless Steel
Weight
0.235 lbs
Max. Torque
98.9 Nm
Max Operating Angle
45°
Matching Boot
UBOOT12/19-NI-KIT
Style
Round Bore
B2 Shaft Penetration
24.1 mm
B1 Shaft Penetration
24.1 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Rated Torque
19.8 Nm
Description
This Ruland single friction bearing universal joint has 9mm x 6mm bores, a 18.9mm outer diameter, and a 68.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.