
Single U-Joint, 9 mm x 7 mm Bores, 18.9 mm OD, Steel
Mfr # USSK12-9MM-7MM-F
Zoro # G100673507
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
18.9 mm
Bore
9 mm x 7 mm
Material
Alloy Steel
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USSK12-9MM-7MM-F
Zoro #
G100673507
UPC #
63452933809
Country of Origin
United States
Dimensions
Outside Dia.
18.9 mm
Length
68.3 mm
Hub Depth
24.1 mm
Yoke Length (LY)
34.1 mm
Set Screw Size
#10-32
Details
Type
Single, Friciton Bearing
Bore
9 mm x 7 mm
Material
Alloy Steel
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Keyway
3 mm x 2 mm
Setscrew
#10-32
Weight
0.224 lbs
Matching Boot
UBOOT12/19-NI-KIT
B1 Shaft Penetration
24.1 mm
Max. Torque
141.2 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Rated Torque
28.2 Nm
B2 Shaft Penetration
24.1 mm
Max Operating Angle
45°
Style
Roud Bore, Set Screw, Keyway
Description
This Ruland single friction bearing universal joint with set screws and keyways has 9mm x 7mm bores, a 18.9mm outer diameter, and a 68.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.