Single U-Joint, 9 mm x 8 mm Bores, 22.1 mm OD, Steel

  • Mfr # USSK14-9MM-8MM-F

  • Zoro # G200675036


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
22.1 mm
Bore
9 mm x 8 mm
Material
Alloy Steel
Setscrew
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USSK14-9MM-8MM-F
Zoro #
G200675036
UPC #
63452933853
Country of Origin
United States

Dimensions

Outside Dia.
22.1 mm
Length
76.2 mm
Yoke Length (LY)
38.1 mm
Set Screw Size
#10-32
Hub Depth
26.2 mm

Details

Type
Single, Friciton Bearing
Bore
9 mm x 8 mm
Material
Alloy Steel
Setscrew
#10-32
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Keyway
3 mm x 2 mm
Weight
0.34 lbs
B1 Shaft Penetration
26.2 mm
Max. Torque
197.7 Nm
Max Operating Angle
45°
Matching Boot
UBOOT14/22-NI-KIT
Bore Tolerance
+0.025 mm / -0.000 mm
B2 Shaft Penetration
26.2 mm
Rated Torque
39.5 Nm
Style
Roud Bore, Set Screw, Keyway

Description

This Ruland single friction bearing universal joint with set screws and keyways has 9mm x 8mm bores, a 22.1mm outer diameter, and a 76.2mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.