Single U-Joint Kit, Machinable, 0.370" (9.4 mm) OD, Stainless

  • Mfr # US6-XX-XX-SS

  • Zoro # G300675936


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.370 in (9.4 mm)
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US6-XX-XX-SS
Zoro #
G300675936
UPC #
63452929020
Country of Origin
United States

Dimensions

Outside Dia.
0.370 in (9.4 mm)
Length
1.750 in (44.5 mm)
Yoke Length (LY)
0.875 in (22.2 mm)
Hub Depth
0.670 in (17.0 mm)

Details

Type
Single, Friciton Bearing
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Weight
6.466 lbs
Max Square or Hex Bore (Metric)
5 mm
Rated Torque
15 in-lb (1.7 Nm)
B1 Shaft Penetration
0.670 in (17.0 mm)
Max Square or Hex Bore (Inch)
0.1875 in
Max. Torque
75 in-lb (8.5 Nm)
Style
Machinable Bore
Max Round Bore (Inch)
0.2188 in
Matching Boot
UBOOT6/10-NI-KIT
Max Blind Bore (Inch)
0.2500 in
Max Operating Angle
45°
B2 Shaft Penetration
0.670 in (17.0 mm)
Max Round Bore (Metric)
5 mm
Max Blind Bore (Metric)
6 mm

Description

This Ruland machinable bore single friction bearing universal joint has a 0.370" outer diameter and 1.750" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.