
Single U-Joint Kit, Machinable, 0.370" (9.4 mm) OD, Steel
Mfr # US6-XX-XX-F-KIT
Zoro # G600675995
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
0.370 in (9.4 mm)
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US6-XX-XX-F-KIT
Zoro #
G600675995
UPC #
63452929019
Country of Origin
United States
Dimensions
Outside Dia.
0.370 in (9.4 mm)
Length
1.750 in (44.5 mm)
Yoke Length (LY)
0.875 in (22.2 mm)
Hub Depth
0.670 in (17.0 mm)
Details
Type
Single, Friciton Bearing
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Weight
6.696 lbs
Max Round Bore (Inch)
0.2188 in
Rated Torque
20 in-lb (2.3 Nm)
Max Blind Bore (Inch)
0.2500 in
Max Blind Bore (Metric)
6 mm
B1 Shaft Penetration
0.670 in (17.0 mm)
Max Square or Hex Bore (Metric)
5 mm
Matching Boot
UBOOT6/10-NI-KIT
Max Round Bore (Metric)
5 mm
Max Square or Hex Bore (Inch)
0.1875 in
Max. Torque
100 in-lb (11.3 Nm)
Max Operating Angle
45°
B2 Shaft Penetration
0.670 in (17.0 mm)
Style
Machinable Bore, Assembled
Description
This Ruland machinable bore single friction bearing universal joint kit has a 0.370" outer diameter and 1.750" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.