Shop RULAND
See all product information
Create Account
Single U-Joint Kit, Machinable, 0.620" (15.7 mm) OD, Stainless
- Mfr # US10-XX-XX-SS-KIT
- Zoro # G700673631
product price:
$
134.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
0.620 in (15.7 mm)
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US10-XX-XX-SS-KIT
- Zoro #
- G700673631
- UPC #
- 63452928950
- Country of Origin
- United States
- Type
- Single, Friciton Bearing
- Lubrication
- LUBRIPLATE No. 1200-2
- Material
- 303 Stainless Steel
- SAE or Metric
- Inch/Metric
- Weight
- 6.466 lbs
- Max Operating Angle
- 45°
- Max Round Bore (Metric)
- 8 mm
- Max Round Bore With Key (Inch)
- 5/16" Bore, 3/32" Keyway
- Max Square or Hex Bore (Metric)
- 8 mm
- Max Round Bore (Inch)
- 0.3438 in
- Max Round Bore With Key (Metric)
- 8mm Bore, 2mm Keyway
- Max Square or Hex Bore (Inch)
- 0.3438 in
- Max. Torque
- 475 in-lb (53.7 Nm)
- Max Blind Bore (Inch)
- 0.5000 in
- Style
- Machinable Bore, Assembled
- Matching Boot
- UBOOT10/15-NI-KIT
- B2 Shaft Penetration
- 0.820 in (20.8 mm)
- Max Blind Bore (Metric)
- 12 mm
- B1 Shaft Penetration
- 0.820 in (20.8 mm)
- Rated Torque
- 95 in-lb (10.7 Nm)
Description
This Ruland machinable bore single friction bearing universal joint kit has a 0.620" outer diameter and 2.250" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.