Single U-Joint Kit, Machinable, 0.620" (15.7 mm) OD, Stainless

  • Mfr # US10-XX-XX-SS

  • Zoro # G300673574


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.620 in (15.7 mm)
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US10-XX-XX-SS
Zoro #
G300673574
UPC #
63452928949
Country of Origin
United States

Dimensions

Outside Dia.
0.620 in (15.7 mm)
Length
2.250 in (57.2 mm)
Yoke Length (LY)
1.125 in (28.6 mm)
Hub Depth
0.820 in (20.8 mm)

Details

Type
Single, Friciton Bearing
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Weight
5.091513 lbs
Max Square or Hex Bore (Metric)
8 mm
Max Blind Bore (Metric)
12 mm
Max Round Bore (Metric)
8 mm
B2 Shaft Penetration
0.820 in (20.8 mm)
Matching Boot
UBOOT10/15-NI-KIT
Max Round Bore With Key (Metric)
8mm Bore, 2mm Keyway
Style
Machinable Bore
B1 Shaft Penetration
0.820 in (20.8 mm)
Max Round Bore With Key (Inch)
5/16" Bore, 3/32" Keyway
Max Operating Angle
45°
Max Blind Bore (Inch)
0.5000 in
Max. Torque
475 in-lb (53.7 Nm)
Max Square or Hex Bore (Inch)
0.3438 in
Max Round Bore (Inch)
0.3438 in
Rated Torque
95 in-lb (10.7 Nm)

Description

This Ruland machinable bore single friction bearing universal joint has a 0.620" outer diameter and 2.250" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.