Single U-Joint Kit, Machinable, 0.620" (15.7 mm) OD, Steel

  • Mfr # US10-XX-XX-F-KIT

  • Zoro # G000673386


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.620 in (15.7 mm)
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US10-XX-XX-F-KIT
Zoro #
G000673386
UPC #
63452928948
Country of Origin
United States

Dimensions

Outside Dia.
0.620 in (15.7 mm)
Length
2.250 in (57.2 mm)
Yoke Length (LY)
1.125 in (28.6 mm)
Hub Depth
0.820 in (20.8 mm)

Details

Type
Single, Friciton Bearing
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
4.4366 lbs
Max Operating Angle
45°
Max Blind Bore (Metric)
12 mm
Style
Machinable Bore, Assembled
Max Square or Hex Bore (Metric)
8 mm
Max. Torque
675 in-lb (76.3 Nm)
Max Round Bore With Key (Metric)
8mm Bore, 2mm Keyway
B2 Shaft Penetration
0.820 in (20.8 mm)
Max Round Bore With Key (Inch)
5/16" Bore, 3/32" Keyway
Max Blind Bore (Inch)
0.5000 in
Matching Boot
UBOOT10/15-NI-KIT
Max Round Bore (Metric)
8 mm
B1 Shaft Penetration
0.820 in (20.8 mm)
Max Round Bore (Inch)
0.3438 in
Max Square or Hex Bore (Inch)
0.3438 in
Rated Torque
135 in-lb (15.3 Nm)

Description

This Ruland machinable bore single friction bearing universal joint kit has a 0.620" outer diameter and 2.250" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.