Single U-Joint Kit, Machinable, 0.745" (18.9 mm) OD, Stainless

  • Mfr # US12-XX-XX-SS-KIT

  • Zoro # G000675533


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.745 in (18.9 mm)
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US12-XX-XX-SS-KIT
Zoro #
G000675533
UPC #
63452928956
Country of Origin
United States

Dimensions

Outside Dia.
0.745 in (18.9 mm)
Length
2.688 in (68.3 mm)
Hub Depth
0.950 in (24.1 mm)
Yoke Length (LY)
1.344 in (34.1 mm)

Details

Type
Single, Friciton Bearing
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
Weight
0.235 lbs
Max Blind Bore (Metric)
15 mm
B2 Shaft Penetration
0.950 in (24.1 mm)
Max Square or Hex Bore (Inch)
0.4375 in
Max. Torque
875 in-lb (98.9 Nm)
Max Square or Hex Bore (Metric)
10 mm
Max Round Bore With Key (Inch)
7/16" Bore, 3/32" Keyway
Max Round Bore (Inch)
0.4531 in
Style
Machinable Bore, Assembled
Max Round Bore With Key (Metric)
12mm Bore, 4mm Keyway
Max Round Bore (Metric)
11 mm
Max Blind Bore (Inch)
0.6250 in
B1 Shaft Penetration
0.950 in (24.1 mm)
Max Operating Angle
45°
Matching Boot
UBOOT12/19-NI-KIT
Rated Torque
175 in-lb (19.8 Nm)

Description

This Ruland machinable bore single friction bearing universal joint kit has a 0.745" outer diameter and 2.688" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.