
Single U-Joint Kit, Machinable, 0.745" (18.9 mm) OD, Steel
Mfr # US12-XX-XX-F-KIT
Zoro # G600674844
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
0.745 in (18.9 mm)
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US12-XX-XX-F-KIT
Zoro #
G600674844
UPC #
63452928954
Country of Origin
United States
Dimensions
Outside Dia.
0.745 in (18.9 mm)
Length
2.688 in (68.3 mm)
Hub Depth
0.950 in (24.1 mm)
Yoke Length (LY)
1.344 in (34.1 mm)
Details
Type
Single, Friciton Bearing
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Material
Alloy Steel
Weight
0.235 lbs
Max Square or Hex Bore (Metric)
10 mm
Max Round Bore (Inch)
0.4531 in
Max Round Bore With Key (Metric)
12mm Bore, 4mm Keyway
Max Blind Bore (Metric)
15 mm
B2 Shaft Penetration
0.950 in (24.1 mm)
B1 Shaft Penetration
0.950 in (24.1 mm)
Max Operating Angle
45°
Max Round Bore With Key (Inch)
7/16" Bore, 3/32" Keyway
Max Square or Hex Bore (Inch)
0.4375 in
Rated Torque
250 in-lb (28.2 Nm)
Max Blind Bore (Inch)
0.6250 in
Max. Torque
1250 in-lb (141.2 Nm)
Max Round Bore (Metric)
11 mm
Matching Boot
UBOOT12/19-NI-KIT
Style
Machinable Bore, Assembled
Description
This Ruland machinable bore single friction bearing universal joint kit has a 0.745" outer diameter and 2.688" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.