Single U-Joint Kit, Machinable, 0.745" (18.9 mm) OD, Steel
- Mfr # US12-XX-XX-F
- Zoro # G800674668
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
0.745 in (18.9 mm)
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US12-XX-XX-F
- Zoro #
- G800674668
- UPC #
- 63452928953
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.745 in (18.9 mm)
- Length
- 2.688 in (68.3 mm)
- Hub Depth
- 0.950 in (24.1 mm)
- Yoke Length (LY)
- 1.344 in (34.1 mm)
Details
- Type
- Single, Friciton Bearing
- SAE or Metric
- Inch/Metric
- Material
- Alloy Steel
- Lubrication
- LUBRIPLATE No. 1200-2
- Weight
- 0.227 lbs
- Max Blind Bore (Inch)
- 0.6250 in
- Max Blind Bore (Metric)
- 15 mm
- Matching Boot
- UBOOT12/19-NI-KIT
- Style
- Machinable Bore
- Max Round Bore With Key (Metric)
- 12mm Bore, 4mm Keyway
- Max Operating Angle
- 45°
- Max. Torque
- 1250 in-lb (141.2 Nm)
- Max Square or Hex Bore (Inch)
- 0.4375 in
- Max Round Bore (Inch)
- 0.4531 in
- B1 Shaft Penetration
- 0.950 in (24.1 mm)
- Max Square or Hex Bore (Metric)
- 10 mm
- Max Round Bore With Key (Inch)
- 7/16" Bore, 3/32" Keyway
- B2 Shaft Penetration
- 0.950 in (24.1 mm)
- Rated Torque
- 250 in-lb (28.2 Nm)
- Max Round Bore (Metric)
- 11 mm
Description
This Ruland machinable bore single friction bearing universal joint has a 0.745" outer diameter and 2.688" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.