Single U-Joint Kit, Machinable, 0.870" (22.1 mm) OD, Steel

  • Mfr # US14-XX-XX-F-KIT

  • Zoro # G100675389


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.870 in (22.1 mm)
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US14-XX-XX-F-KIT
Zoro #
G100675389
UPC #
63452928960
Country of Origin
United States

Dimensions

Outside Dia.
0.870 in (22.1 mm)
Length
3.000 in (76.2 mm)
Hub Depth
1.030 in (26.2 mm)
Yoke Length (LY)
1.500 in (38.1 mm)

Details

Type
Single, Friciton Bearing
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.356 lbs
Style
Machinable Bore, Assembled
B2 Shaft Penetration
1.030 in (26.2 mm)
Max Round Bore With Key (Metric)
12mm Bore, 4mm Keyway
B1 Shaft Penetration
1.030 in (26.2 mm)
Max Round Bore (Metric)
13 mm
Max Square or Hex Bore (Metric)
12 mm
Rated Torque
350 in-lb (39.5 Nm)
Max. Torque
1750 in-lb (197.7 Nm)
Matching Boot
UBOOT14/22-NI-KIT
Max Round Bore With Key (Inch)
1/2" Bore, 1/8" Keyway
Max Square or Hex Bore (Inch)
0.5000 in
Max Round Bore (Inch)
0.5313 in
Max Blind Bore (Inch)
0.7500 in
Max Blind Bore (Metric)
19 mm
Max Operating Angle
45°

Description

This Ruland machinable bore single friction bearing universal joint kit has a 0.870" outer diameter and 3.000" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.