Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single U-Joint Kit, Machinable, 0.995" (25.3 mm) OD, Stainless

  • Mfr # US16-XX-XX-SS-KIT

  • Zoro # G100674689


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.995 in (25.3 mm)
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US16-XX-XX-SS-KIT
Zoro #
G100674689
UPC #
63452928968
Country of Origin
United States

Dimensions

Outside Dia.
0.995 in (25.3 mm)
Length
3.380 in (85.9 mm)
Yoke Length (LY)
1.688 in (42.9 mm)
Hub Depth
1.190 in (30.2 mm)

Details

Type
Single, Friciton Bearing
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.528 lbs
Max Square or Hex Bore (Metric)
14 mm
B1 Shaft Penetration
1.190 in (30.2 mm)
Max Round Bore With Key (Metric)
15mm Bore, 5mm Keyway
Rated Torque
315 in-lb (35.6 Nm)
Max Round Bore With Key (Inch)
9/16" Bore, 1/8" Keyway
Max Blind Bore (Inch)
0.8130 in
Style
Machinable Bore, Assembled
Max Operating Angle
45°
Max Round Bore (Metric)
15 mm
Matching Boot
UBOOT16/25-NI-KIT
Max Square or Hex Bore (Inch)
0.5625 in
B2 Shaft Penetration
1.190 in (30.2 mm)
Max. Torque
1575 in-lb (178.0 Nm)
Max Blind Bore (Metric)
20 mm
Max Round Bore (Inch)
0.5938 in

Description

This Ruland machinable bore single friction bearing universal joint kit has a 0.995" outer diameter and 3.380" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.