Single U-Joint Kit, Machinable, 1.120" (28.4 mm) OD, Stainless
- Mfr # US18-XX-XX-SS-KIT
- Zoro # G500675699
product price:
$
230.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
1.120 in (28.4 mm)
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US18-XX-XX-SS-KIT
- Zoro #
- G500675699
- UPC #
- 63452928973
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 1.120 in (28.4 mm)
- Length
- 3.500 in (88.9 mm)
- Yoke Length (LY)
- 1.750 in (44.5 mm)
- Hub Depth
- 1.220 in (31.0 mm)
Details
- Type
- Single, Friciton Bearing
- Lubrication
- LUBRIPLATE No. 1200-2
- Material
- 303 Stainless Steel
- SAE or Metric
- Inch/Metric
- Weight
- 0.528 lbs
- Max Blind Bore (Inch)
- 0.8750 in
- Max Square or Hex Bore (Metric)
- 14 mm
- Max Blind Bore (Metric)
- 22 mm
- Max Round Bore With Key (Metric)
- 16mm Bore, 5mm Keyway
- Max. Torque
- 2250 in-lb (254.2 Nm)
- B2 Shaft Penetration
- 1.220 in (31.0 mm)
- Matching Boot
- UBOOT18/29-NI-KIT
- Max Square or Hex Bore (Inch)
- 0.6250 in
- Rated Torque
- 450 in-lb (50.8 Nm)
- Max Round Bore With Key (Inch)
- 5/8" Bore, 3/16" Keyway
- Style
- Machinable Bore, Assembled
- Max Round Bore (Inch)
- 0.625 in
- Max Operating Angle
- 45°
- Max Round Bore (Metric)
- 15 mm
- B1 Shaft Penetration
- 1.220 in (31.0 mm)
Description
This Ruland machinable bore single friction bearing universal joint kit has a 1.120" outer diameter and 3.500" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.