Single U-Joint Kit, Machinable, 1.120" (28.4 mm) OD, Steel

  • Mfr # US18-XX-XX-F-KIT

  • Zoro # G300675899


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
1.120 in (28.4 mm)
Material
Alloy Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US18-XX-XX-F-KIT
Zoro #
G300675899
UPC #
63452928971
Country of Origin
United States

Dimensions

Outside Dia.
1.120 in (28.4 mm)
Length
3.500 in (88.9 mm)
Yoke Length (LY)
1.750 in (44.5 mm)
Hub Depth
1.220 in (31.0 mm)

Details

Type
Single, Friciton Bearing
Material
Alloy Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.528 lbs
B2 Shaft Penetration
1.220 in (31.0 mm)
Max Blind Bore (Inch)
0.8750 in
Max Square or Hex Bore (Metric)
14 mm
Max Square or Hex Bore (Inch)
0.6250 in
Max Round Bore With Key (Inch)
5/8" Bore, 3/16" Keyway
Max Operating Angle
45°
Max Round Bore With Key (Metric)
16mm Bore, 5mm Keyway
Max Round Bore (Inch)
0.625 in
Rated Torque
650 in-lb (73.4 Nm)
Style
Machinable Bore, Assembled
Max Round Bore (Metric)
15 mm
Max Blind Bore (Metric)
22 mm
B1 Shaft Penetration
1.220 in (31.0 mm)
Matching Boot
UBOOT18/29-NI-KIT
Max. Torque
3250 in-lb (367.2 Nm)

Description

This Ruland machinable bore single friction bearing universal joint kit has a 1.120" outer diameter and 3.500" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.