Zoro Homepage

Single U-Joint Kit, Machinable, 1.245" (31.6 mm) OD, Stainless

  • Mfr # US20-XX-XX-SS-KIT

  • Zoro # G600674875


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
1.245 in (31.6 mm)
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US20-XX-XX-SS-KIT
Zoro #
G600674875
UPC #
63452928979
Country of Origin
United States

Dimensions

Outside Dia.
1.245 in (31.6 mm)
Length
3.750 in (95.3 mm)
Hub Depth
1.250 in (31.8 mm)
Yoke Length (LY)
1.875 in (47.6 mm)

Details

Type
Single, Friciton Bearing
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Weight
0.903 lbs
B1 Shaft Penetration
1.250 in (31.8 mm)
Max Operating Angle
45°
B2 Shaft Penetration
1.250 in (31.8 mm)
Max Blind Bore (Metric)
25 mm
Rated Torque
680 in-lb (76.8 Nm)
Max. Torque
3400 in-lb (384.1 Nm)
Max Square or Hex Bore (Inch)
0.7500 in
Matching Boot
UBOOT20/32-NI-KIT
Max Round Bore (Inch)
0.750 in
Max Blind Bore (Inch)
1.0000 in
Max Round Bore With Key (Inch)
3/4" Bore, 3/16" Keyway
Style
Machinable Bore, Assembled
Max Square or Hex Bore (Metric)
16 mm
Max Round Bore (Metric)
19 mm
Max Round Bore With Key (Metric)
19mm Bore, 6mm Keyway

Description

This Ruland machinable bore single friction bearing universal joint kit has a 1.245" outer diameter and 3.750" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.