
Single U-Joint Kit, Machinable, 1.245" (31.6 mm) OD, Stainless
Mfr # US20-XX-XX-SS
Zoro # G700674904
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
1.245 in (31.6 mm)
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US20-XX-XX-SS
Zoro #
G700674904
UPC #
63452928978
Country of Origin
United States
Dimensions
Outside Dia.
1.245 in (31.6 mm)
Length
3.750 in (95.3 mm)
Yoke Length (LY)
1.875 in (47.6 mm)
Hub Depth
1.250 in (31.8 mm)
Details
Type
Single, Friciton Bearing
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Weight
0.873 lbs
Max Round Bore With Key (Inch)
3/4" Bore, 3/16" Keyway
B1 Shaft Penetration
1.250 in (31.8 mm)
Matching Boot
UBOOT20/32-NI-KIT
Max Round Bore (Metric)
19 mm
Max Square or Hex Bore (Metric)
16 mm
Max Operating Angle
45°
Style
Machinable Bore
Max. Torque
3400 in-lb (384.1 Nm)
Max Round Bore With Key (Metric)
19mm Bore, 6mm Keyway
Max Square or Hex Bore (Inch)
0.7500 in
Max Blind Bore (Inch)
1.0000 in
Max Blind Bore (Metric)
25 mm
Max Round Bore (Inch)
0.750 in
Rated Torque
680 in-lb (76.8 Nm)
B2 Shaft Penetration
1.250 in (31.8 mm)
Description
This Ruland machinable bore single friction bearing universal joint has a 1.245" outer diameter and 3.750" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.