Single U-Joint Kit, Machinable, 1.245" (31.6 mm) OD, Steel

  • Mfr # US20-XX-XX-F-KIT

  • Zoro # G800674903


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
1.245 in (31.6 mm)
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US20-XX-XX-F-KIT
Zoro #
G800674903
UPC #
63452928977
Country of Origin
United States

Dimensions

Outside Dia.
1.245 in (31.6 mm)
Length
3.750 in (95.3 mm)
Yoke Length (LY)
1.875 in (47.6 mm)
Hub Depth
1.250 in (31.8 mm)

Details

Type
Single, Friciton Bearing
SAE or Metric
Inch/Metric
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.903 lbs
Style
Machinable Bore, Assembled
Max Round Bore With Key (Metric)
19mm Bore, 6mm Keyway
Max Square or Hex Bore (Inch)
0.7500 in
Matching Boot
UBOOT20/32-NI-KIT
Max Operating Angle
45°
Max Round Bore (Metric)
19 mm
Max Square or Hex Bore (Metric)
16 mm
B1 Shaft Penetration
1.250 in (31.8 mm)
B2 Shaft Penetration
1.250 in (31.8 mm)
Max. Torque
5200 in-lb (587.5 Nm)
Max Blind Bore (Metric)
25 mm
Rated Torque
1040 in-lb (117.5 Nm)
Max Round Bore With Key (Inch)
3/4" Bore, 3/16" Keyway
Max Round Bore (Inch)
0.750 in
Max Blind Bore (Inch)
1.0000 in

Description

This Ruland machinable bore single friction bearing universal joint kit has a 1.245" outer diameter and 3.750" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.