
Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Stainless
Mfr # US24-XX-XX-SS
Zoro # G300674809
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
1.495 in (38.0 mm)
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US24-XX-XX-SS
Zoro #
G300674809
UPC #
63452928984
Country of Origin
United States
Dimensions
Outside Dia.
1.495 in (38.0 mm)
Length
4.250 in (108.0 mm)
Hub Depth
1.400 in (35.6 mm)
Yoke Length (LY)
2.125 in (54.0 mm)
Details
Type
Single, Friciton Bearing
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Weight
1.464 lbs
Max Round Bore (Metric)
22 mm
Matching Boot
UBOOT24/38-NI-KIT
B2 Shaft Penetration
1.400 in (35.6 mm)
B1 Shaft Penetration
1.400 in (35.6 mm)
Max Square or Hex Bore (Inch)
0.7500 in
Max Square or Hex Bore (Metric)
20 mm
Style
Machinable Bore
Max Blind Bore (Inch)
1.2500 in
Max Blind Bore (Metric)
31 mm
Max Round Bore (Inch)
0.875 in
Max Round Bore With Key (Inch)
7/8" Bore, 3/16" Keyway
Max Round Bore With Key (Metric)
22mm Bore, 6mm Keyway
Max Operating Angle
45°
Rated Torque
1450 in-lb (163.8 Nm)
Max. Torque
7250 in-lb (819.1 Nm)
Description
This Ruland machinable bore single friction bearing universal joint has a 1.495" outer diameter and 4.250" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.