Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Stainless

  • Mfr # US28-XX-XX-SS-KIT

  • Zoro # G200673575


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
1.745 in (44.3 mm)
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US28-XX-XX-SS-KIT
Zoro #
G200673575
UPC #
63452928991
Country of Origin
United States

Dimensions

Outside Dia.
1.745 in (44.3 mm)
Length
5.000 in (127.0 mm)
Yoke Length (LY)
2.500 in (63.5 mm)
Hub Depth
1.610 in (40.9 mm)

Details

Type
Single, Friciton Bearing
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
Weight
2.934 lbs
Max. Torque
10500 in-lb (1186.3 Nm)
B2 Shaft Penetration
1.610 in (40.9 mm)
Max Square or Hex Bore (Inch)
0.9375 in
Max Round Bore With Key (Metric)
25mm Bore, 8mm Keyway
Style
Machinable Bore, Assembled
Max Operating Angle
45°
Max Round Bore With Key (Inch)
1" Bore, 1/4" Keyway
B1 Shaft Penetration
1.610 in (40.9 mm)
Matching Boot
UBOOT28/44-NI-KIT
Max Round Bore (Inch)
0.9688 in
Max Round Bore (Metric)
24 mm
Rated Torque
2100 in-lb (237.3 Nm)
Max Square or Hex Bore (Metric)
24 mm
Max Blind Bore (Metric)
34 mm
Max Blind Bore (Inch)
1.3750 in

Description

This Ruland machinable bore single friction bearing universal joint kit has a 1.745" outer diameter and 5.000" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.