Shop RULAND
See all product information
Create Account
Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Stainless
- Mfr # US32-XX-XX-SS-KIT
- Zoro # G400674556
product price:
$
479.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
1.995 in (50.7 mm)
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US32-XX-XX-SS-KIT
- Zoro #
- G400674556
- UPC #
- 63452928997
- Country of Origin
- United States
- Type
- Single, Friciton Bearing
- Material
- 303 Stainless Steel
- SAE or Metric
- Inch/Metric
- Lubrication
- LUBRIPLATE No. 1200-2
- Weight
- 3.404 lbs
- Max Operating Angle
- 45°
- B2 Shaft Penetration
- 1.700 in (43.2 mm)
- Matching Boot
- UBOOT32/51-NI-KIT
- Max Round Bore With Key (Metric)
- 30mm Bore, 8mm Keyway
- Max Square or Hex Bore (Inch)
- 1.1250 in
- Max Round Bore (Metric)
- 30 mm
- B1 Shaft Penetration
- 1.700 in (43.2 mm)
- Rated Torque
- 3120 in-lb (352.5 Nm)
- Max. Torque
- 15600 in-lb (1762.6 Nm)
- Max Blind Bore (Inch)
- 1.5000 in
- Max Round Bore (Inch)
- 1.1875 in
- Style
- Machinable Bore, Assembled
- Max Round Bore With Key (Inch)
- 1-3/16" Bore, 1/4" Keyway
- Max Square or Hex Bore (Metric)
- 30 mm
- Max Blind Bore (Metric)
- 38 mm
Dimensions
- Outside Dia.
- 1.995 in (50.7 mm)
- Length
- 5.500 in (139.7 mm)
- Hub Depth
- 1.700 in (43.2 mm)
- Yoke Length (LY)
- 2.750 in (69.9 mm)
Description
This Ruland machinable bore single friction bearing universal joint kit has a 1.995" outer diameter and 5.500" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.