Single U-Joint Kit, Machinable, 2.995" (76.1 mm) OD, Stainless
- Mfr # US48-XX-XX-SS
- Zoro # G900675633
product price:
$
1,781.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
2.995 in (76.1 mm)
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US48-XX-XX-SS
- Zoro #
- G900675633
- UPC #
- 63452936791
- Country of Origin
- United States
- Type
- Single, Friciton Bearing
- Lubrication
- LUBRIPLATE No. 1200-2
- Material
- 303 Stainless Steel
- SAE or Metric
- Inch/Metric
- Weight
- 6.466 lbs
- Max Round Bore With Key (Inch)
- 1-5/8" Bore, 3/8" Keyway
- Max Round Bore (Inch)
- 1.6875 in
- Max Blind Bore (Metric)
- 63 mm
- Style
- Machinable Bore
- Max Square or Hex Bore (Metric)
- 40 mm
- Rated Torque
- 8000 in-lb (903.9 Nm)
- Max Operating Angle
- 45°
- Max Round Bore (Metric)
- 42 mm
- Matching Boot
- UBOOT48/76-NI-KIT
- Max Blind Bore (Inch)
- 2.5000 in
- B1 Shaft Penetration
- 3.000 in (76.2 mm)
- B2 Shaft Penetration
- 3.000 in (76.2 mm)
- Max Square or Hex Bore (Inch)
- 1.5000 in
- Max Round Bore With Key (Metric)
- 42mm Bore, 12mm Keyway
- Max. Torque
- 40000 in-lb (4519.4 Nm)
Dimensions
- Outside Dia.
- 2.995 in (76.1 mm)
- Length
- 9.250 in (235.0 mm)
- Hub Depth
- 3.000 in (76.2 mm)
- Yoke Length (LY)
- 4.625 in (117.5 mm)
Description
This Ruland machinable bore single friction bearing universal joint has a 2.995" outer diameter and 9.250" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.