Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slit Coupling, Clamp, Long, Bores 6x4mm, OD 20.0mm, Aluminum

  • Mfr # MRLC20-6-4-A

  • Zoro # G3406456


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Bore Dia.
6 mm x 4 mm
Max. RPM
7500 RPM
Outside Dia.
20 mm
Overall Length
26.00 mm
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRLC20-6-4-A
Zoro #
G3406456
UPC #
634529304693
Country of Origin
Ireland

Dimensions

Bore Dia.
6 mm x 4 mm
Outside Dia.
20 mm
Overall Length
26.00 mm
Length
26.00 mm
Screw Size
M2.5
Clearance Dia. (mm)
21.8 mm

Details

Max. RPM
7500 RPM
Material
Anodized Aluminum
Weight
0.0398 lbs
Max. Parallel Misalignment (In.)
0.25 mm
Torsional Stiffness (Deg./In.-Lbs.)
2.3 Nm/Deg
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Style
Clamp
Dynamic Torque Reversing
0.95 Nm
Measurement Type
Metric
Dynamic Torque Non-Reversing
1.45 Nm
Screw Finish
Bright
B1 Shaft Penetration
8.6 mm
Screw Seating Torque
2.50 Nm
Bore Tolerance
+0.020 mm / -0.000 mm
Moment of Inertia
9.0 g.cm^2
Screw Material
18-8 300 Series Stainless Steel
B2 Shaft Penetration
8.6 mm
Axial Motion
0.50 mm
Number of Screws
2

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 7,500 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 6mm x 4mm bores, 20.0mm OD, and 26.00mm length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.