Slit Coupling, Clamp, Short, Bores 0.375"x0.375", OD 0.984", Alumimum

  • Mfr # RSC16-6-6-A

  • Zoro # G3400068


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.375 in x 0.375 in
Max. RPM
5000 RPM
Outside Dia.
0.984 in
Overall Length
1.016 in
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC16-6-6-A
Zoro #
G3400068
UPC #
634529302149
Country of Origin
Ireland

Dimensions

Bore Dia.
0.375 in x 0.375 in
Outside Dia.
0.984 in
Overall Length
1.016 in
Length
1.016 in
Clearance Dia. (In.)
1.059 in
Screw Size
M3

Details

Max. RPM
5000 RPM
Material
Anodized Aluminum
Weight
0.0543 lbs
Torsional Stiffness (Deg./In.-Lbs.)
27.4 lb-in/Deg
Max. Angular Misalignment
3 deg
Style
Clamp
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Parallel Misalignment (In.)
0.016 in
Axial Motion
0.028 in
Screw Material
18-8 300 Series Stainless Steel
Moment of Inertia
0.3271 lb-in^2
Screw Finish
Bright
Measurement Type
Inch
Dynamic Torque Reversing
13.7 lb-in
Screw Seating Torque
5.40 Nm
Number of Screws
2
B1 Shaft Penetration
0.378 in
Bore Tolerance
+0.001 in / -0.000 in
Dynamic Torque Non-Reversing
20.8 lb-in
B2 Shaft Penetration
0.378 in

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 5,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.375" x 0.375" bores, 0.984" OD, and 1.016" length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.