Slit Coupling, Clamp, Short, Bores 5mmx0.188", OD 0.512", Aluminum

  • Mfr # RSC8-5MM-3/16"-A

  • Zoro # G3393847


product price:  $79.15
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5 mm x 0.188 in
Max. RPM
12000 RPM
Outside Dia.
0.512 in (13 mm)
Overall Length
0.661 in (16.80 mm)
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC8-5MM-3/16"-A
Zoro #
G3393847
UPC #
634529297445
Country of Origin
Ireland

Dimensions

Bore Dia.
5 mm x 0.188 in
Outside Dia.
0.512 in (13 mm)
Overall Length
0.661 in (16.80 mm)
Length
0.661 in (16.80 mm)
Clearance Dia. (In.)
0.571 in (14.5 mm)
Screw Size
M1.6

Details

Max. RPM
12000 RPM
Material
Anodized Aluminum
Weight
0.0095 lbs
Style
Clamp
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Parallel Misalignment (In.)
0.003 in (0.08 mm)
Torsional Stiffness (Deg./In.-Lbs.)
7.0 lb-in/Deg (0.8 Nm/Deg)
Max. Angular Misalignment
2.5 deg
Moment of Inertia
0.0142 lb-in^2 (1.0 g.cm^2)
Screw Seating Torque
0.73 Nm
Number of Screws
2
Measurement Type
Inch/Metric
B2 Shaft Penetration
0.276 in (7.0 mm)
Dynamic Torque Non-Reversing
4.9 lb-in (0.55 Nm)
Axial Motion
0.012 in (0.30 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Screw Finish
Bright
Screw Material
18-8 300 Series Stainless Steel
Dynamic Torque Reversing
3.1 lb-in (0.35 Nm)
B1 Shaft Penetration
0.276 in (7.0 mm)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 5mm x 0.188" bores, 0.512" (13.0mm) OD, and 0.661" (16.80mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.