Slit Coupling, Clamp, Short, Bores 8mmx0.250", OD 0.630", Aluminum

  • Mfr # RSC10-8MM-1/4"-A

  • Zoro # G3388825


product price:  $73.99
/ea

Key Features

Bore Dia.
8 mm x 0.250 in
Max. RPM
10000 RPM
Outside Dia.
0.630 in (16 mm)
Overall Length
0.778 in (19.75 mm)
Length
0.778 in (19.75 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC10-8MM-1/4"-A
Zoro #
G3388825
UPC #
634529298329
Country of Origin
Ireland

Dimensions

Bore Dia.
8 mm x 0.250 in
Outside Dia.
0.630 in (16 mm)
Overall Length
0.778 in (19.75 mm)
Length
0.778 in (19.75 mm)
Screw Size
M2
Clearance Dia. (In.)
0.709 in (18.0 mm)

Details

Max. RPM
10000 RPM
Weight
0.0158 lbs
Material
Anodized Aluminum
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Style
Clamp
Max. Parallel Misalignment (In.)
0.004 in (0.10 mm)
Max. Angular Misalignment
2.5 deg
Torsional Stiffness (Deg./In.-Lbs.)
10.6 lb-in/Deg (1.2 Nm/Deg)
Number of Screws
2
Screw Material
18-8 300 Series Stainless Steel
Screw Finish
Bright
Measurement Type
Inch/Metric
Dynamic Torque Non-Reversing
7.5 lb-in (0.85 Nm)
Screw Seating Torque
1.10 Nm
B1 Shaft Penetration
0.311 in (7.9 mm)
Dynamic Torque Reversing
4.9 lb-in (0.55 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
B2 Shaft Penetration
0.311 in (7.9 mm)
Moment of Inertia
0.0412 lb-in^2 (2.9 g.cm^2)
Axial Motion
0.016 in (0.40 mm)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 10,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 8mm x 0.250" bores, 0.630" (16.0mm) OD, and 0.778" (19.75mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.