Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slit Coupling, Clamp, Short, Bores 8x6mm, OD 16.0mm, Aluminum

  • Mfr # MRSC16-8-6-A

  • Zoro # G3409055


product price: $73.99
/ea

Key Features

Bore Dia.
8 mm x 6 mm
Max. RPM
10000 RPM
Outside Dia.
16 mm
Overall Length
19.75 mm
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSC16-8-6-A
Zoro #
G3409055
UPC #
634529302576
Country of Origin
Ireland

Dimensions

Bore Dia.
8 mm x 6 mm
Outside Dia.
16 mm
Overall Length
19.75 mm
Length
19.75 mm
Clearance Dia. (mm)
18.0 mm
Screw Size
M2

Details

Max. RPM
10000 RPM
Material
Anodized Aluminum
Weight
0.0158 lbs
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Torsional Stiffness (Deg./In.-Lbs.)
1.2 Nm/Deg
Style
Clamp
Max. Parallel Misalignment (In.)
0.10 mm
Max. Angular Misalignment
2.5 deg
Measurement Type
Metric
Number of Screws
2
Dynamic Torque Reversing
0.55 Nm
Axial Motion
0.40 mm
Bore Tolerance
+0.020 mm / -0.000 mm
Screw Seating Torque
1.10 Nm
Screw Finish
Bright
Moment of Inertia
2.9 g.cm^2
Screw Material
18-8 300 Series Stainless Steel
Dynamic Torque Non-Reversing
0.85 Nm
B1 Shaft Penetration
7.9 mm
B2 Shaft Penetration
7.9 mm

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 10,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 8mm x 6mm bores, 16.0mm OD, and 19.75mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.